

COOPER BEARING
COOPER BEARING
01EBCP220MEXAT
COOPER BEARING COOPER BEARING
Description
COP.01EBCP220MEXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 220MM
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 270MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 440MM Minimum Bolt Spacing; 480MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP220MEXAT
BDI #
22988991

Details
51961.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP220MEXAT/p/22988991
Your Price
$ 51,961.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
188.95
EAN
7316579399494
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
01E B 220M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
370.3766
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 220MM Bore; 270MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 440MM Minimum Bolt Spacing; 480MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
8.504 Inch | 216 Millimeter
Bore
8.661 Inch | 220 Millimeter
Nominal Bolt Center to Center
18.1 Inch | 459.7 Millimeter
Bolt Spacing Maximum
18.898 Inch | 480Millimeter
Base to Center Height
10.625 Inch | 270 Millimeter
Bolt Spacing Minimum
17.323 Inch | 440Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh