

COOPER BEARING
COOPER BEARING
01EBCP411EXAT
COOPER BEARING COOPER BEARING
Description
01EBCP411EXAT PILLOW BLOCK UNIT ; ENCHANCED MEDIUM DUTY 4-11/16"
Pillow Block Bearing; 2 Bolt Pillow Block; 4-11/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.01EBCP411EXAT
BDI #
24531353

Details
9834.52
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01EBCP411EXAT/p/24531353
Your Price
$ 9,834.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
73.003
EAN
7316579407731
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
01E B 411
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
162.228
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 4-11/16" Bore; 6-3/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 17-1/4" Minimum Bolt Spacing; 18-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Base to Center Height
6.375 Inch | 162 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Bore
4.688 Inch | 119.075 Millimeter
Bolt Spacing Maximum
18.188 Inch | 461.975Millimeter
Bolt Spacing Minimum
17.25 Inch | 438.15Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh