

COOPER BEARING
COOPER BEARING
02BCP105MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02BCP105MGRAT PILLOW BLOCK UNIT ; HEAVY DUTY 105MM
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 374MM Minimum Bolt Spacing; 410MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02BCP105MGRAT
BDI #
22989835

Details
8461.45
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCP105MGRAT/p/22989835
Your Price
$ 8,461.45 / each
$ 8,462.00 / each BDIExpress
$ 8,462.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
46.14
EAN
7316579384766
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
02 B 105M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
104.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 143MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 374MM Minimum Bolt Spacing; 410MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.748 Inch | 146 Millimeter
Bolt Spacing Maximum
16.142 Inch | 410Millimeter
Nominal Bolt Center to Center
15.4 Inch | 391.2 Millimeter
Bolt Spacing Minimum
14.724 Inch | 374Millimeter
Base to Center Height
5.625 Inch | 143 Millimeter
Bore
4.134 Inch | 105 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh