COOPER BEARING
COOPER BEARING
02BCSAFQ522105MGRAT
COOPER BEARING COOPER BEARING
Description
COP.02BCSAFQ522105MGRAT PILLOW BLK UNIT ; HEAVY DUTY 105MM
Pillow Block Bearing; 4 Bolt Pillow Block; 105MM Bore; 125.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.02BCSAFQ522105MGRAT
BDI #
22990116

Details
9298.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02BCSAFQ522105MGRAT/p/22990116
Your Price
$ 9,298.84 / each
$ 9,299.00 / each BDIExpress
$ 9,299.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.84
EAN
7316579402392
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
02 B 105M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
70.32746
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 105MM Bore; 125.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 320.675MM Minimum Bolt Spacing; 368.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Bolt Spacing Minimum
12.625 Inch | 320.675Millimeter
Bore
4.134 Inch | 105 Millimeter
Nominal Bolt Center to Center
13.6 Inch | 345.4 Millimeter
Base to Center Height
4.938 Inch | 125.4 Millimeter
Bolt Spacing Maximum
14.5 Inch | 368.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh