Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 02BCSAFQ526115MEXAT
22990161 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

02BCSAFQ526115MEXAT

Description

02BCSAFQ526115MEXAT PILLOW BLK UNIT ; HEAVY DUTY 115MM

Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 152.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 377.83MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

COP.02BCSAFQ526115MEXAT

BDI #
22990161

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11235.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,235.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
78
EAN
7316579402507
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
02 B 115M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | Angled Pedestal Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
111.5539
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 152.4MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 377.83MM Minimum Bolt Spacing; 406.4MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
14.875 Inch | 377.83Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bore
4.528 Inch | 115 Millimeter
Length Thru Bore
6.375 Inch | 161.925 Millimeter
Bolt Spacing Maximum
16 Inch | 406.4Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh