

COOPER BEARING
COOPER BEARING
02EBCP1100EXAT
COOPER BEARING COOPER BEARING
Description
COP.02EBCP1100EXAT PILLOW BLOCK UNIT ; ENHANCED HEAVY DUTY 11"
Pillow Block Bearing; 8 Bolt Pillow Block; 11" Bore; 14-7/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 20-1/4" Minimum Bolt Spacing; 21-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.02EBCP1100EXAT
BDI #
22990740

Details
121816.04
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/02EBCP1100EXAT/p/22990740
Your Price
$ 121,816.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
571.902
EAN
7316579401395
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/4 Inch
Relubricatable
Yes
Insert Part Number
02E B 1100
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1120
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 11" Bore; 14-7/8" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 20-1/4" Minimum Bolt Spacing; 21-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Maximum
21.75 Inch | 552.45Millimeter
Length Thru Bore
11.813 Inch | 300.05 Millimeter
Bolt Spacing Minimum
20.25 Inch | 514.35Millimeter
Bore
11 Inch | 279.4 Millimeter
Base to Center Height
14.875 Inch | 378 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh