Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP140MGRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP600-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NDF8aW1hZ2UvanBlZ3xhRE0zTDJneE9DOHhNREl5TlRjNE1ESXlPREV5Tmk5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNREJmTXpBd2VETXdNQzVxY0djfDNhMTgwNTRiN2E1ZmZjMDA5NTViYTMxMDRlZTA5MTkzNjE5NWE3MDg4ZGM3NjFmY2E1ZTE2MmM2MGMwYmExN2Q
24715506 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP140MGRAT

Description

COP.03BCP140MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 140MM

Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 229MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 494MM Minimum Bolt Spacing; 534MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

03BCP140MGRAT

BDI #
24715506

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

65155.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 65,155.74 / each
$ 65,156.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
243.88
EAN
7316579387446
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 140M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
425.49217
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 140MM Bore; 229MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 494MM Minimum Bolt Spacing; 534MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
9 Inch | 229 Millimeter
Bore
5.512 Inch | 140 Millimeter
Length Thru Bore
5.787 Inch | 147 Millimeter
Nominal Bolt Center to Center
20.2 Inch | 513.1 Millimeter
Bolt Spacing Maximum
21.024 Inch | 534Millimeter
Bolt Spacing Minimum
19.449 Inch | 494Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh