Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

03BCP240MGRAT https://www.bdiexpress.com/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY
24715546 Pillow Block Bearings 

COOPER BEARING COOPER BEARING

03BCP240MGRAT

Description

COP.03BCP240MGRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 240MM

Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

COP.03BCP240MGRAT

BDI #
24715546

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

189896.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 189,896.98 / each
$ 189,897.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
895.33
EAN
7316579389464
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
42 Millimeter
Relubricatable
Yes
Insert Part Number
03 B 240M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1549.8497
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 394MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 650MM Minimum Bolt Spacing; 690MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
27.165 Inch | 690Millimeter
Nominal Bolt Center to Center
26.4 Inch | 670.6 Millimeter
Base to Center Height
15.512 Inch | 394 Millimeter
Length Thru Bore
8.307 Inch | 211 Millimeter
Bolt Spacing Minimum
25.591 Inch | 650Millimeter
Bore
9.449 Inch | 240 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh