![03BCP715GRAT](/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY)
![03BCP715GRAT](/medias/INDCPRPBXXXX-4BLT-BCP607-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAzMzB8aW1hZ2UvanBlZ3xhRFV4TDJnd1pDOHhNREl5TlRjNE1EVTRPRFUzTkM5SlRrUkRVRkpRUWxoWVdGaGZORUpNVkY5Q1ExQTJNRGRmTXpBd2VETXdNQzVxY0djfDViY2UyYTI5ZTEzMTQ3Mzk0OTFiZjJhMzUzOTE0NmFkMjQ2MGRjZjgxYzExNjc2YTM5N2M3ZWJlOTA5ZTlmYzY)
COOPER BEARING
COOPER BEARING
03BCP715GRAT
COOPER BEARING COOPER BEARING
Description
03BCP715GRAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 7-15/16"
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 12-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 24-1/4" Minimum Bolt Spacing; 25-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
COP.03BCP715GRAT
BDI #
24715634
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
133331.5750917
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03BCP715GRAT/p/24715634
Your Price
$ 133,331.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
565.76
EAN
7316579389327
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
03 B 715
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
961
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 7-15/16" Bore; 12-1/4" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 24-1/4" Minimum Bolt Spacing; 25-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
7.938 Inch | 201.625 Millimeter
Length Thru Bore
7.52 Inch | 191 Millimeter
Nominal Bolt Center to Center
25 Inch | 635 Millimeter
Bolt Spacing Minimum
24.25 Inch | 615.95Millimeter
Bolt Spacing Maximum
25.75 Inch | 654.05Millimeter
Base to Center Height
12.25 Inch | 311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh