

COOPER BEARING
COOPER BEARING
03EBCP1100EXAT
COOPER BEARING COOPER BEARING
Description
COP.03EBCP1100EXAT PILLOW BLOCK UNIT ; EXTRA HEAVY DUTY 11"
Pillow Block Bearing; 8 Bolt Pillow Block; 11" Bore; 14-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
COP.03EBCP1100EXAT
BDI #
24715792

Details
198806.48
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/03EBCP1100EXAT/p/24715792
Your Price
$ 198,806.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
659.14
EAN
7316579389495
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
03E B 1100
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Enhanced Extra Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
1300
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 11" Bore; 14-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 19" Minimum Bolt Spacing; 20-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bore
11 Inch | 279.4 Millimeter
Nominal Bolt Center to Center
19.8 Inch | 502.9 Millimeter
Length Thru Bore
9.606 Inch | 244 Millimeter
Bolt Spacing Minimum
19 Inch | 482.6Millimeter
Bolt Spacing Maximum
20.5 Inch | 520.7Millimeter
Base to Center Height
14.5 Inch | 368.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh