

DODGE
DODGE
23209
DODGE DODGE
Description
DODGE 23209
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-13/16" Minimum Bolt Spacing; 13-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
23209
BDI #
23943467

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/23209/p/23943467
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0
Product Group - BDI
B04334
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
66
Product Detail
Pillow Block Bearing
Product Specification
2 Bolt Pillow Block; 3-1/2" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-13/16" Minimum Bolt Spacing; 13-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4-1/2" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 12-13/16" Minimum Bolt Spacing; 13-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion