LINKBELT
LINKBELT
2K14144Z
LINKBELT LINKBELT
Description
2K14144Z PILLOW BLOCK SLEEVE BEARING ; 9" SHAFT DIA
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Steel; Non-Expansion
Part #
10414659
BDI #
578392
Details
52656.6885465
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/2K14144Z/p/578392
Your Price
$ 52,656.69 / each
$ 62,779.40 / each BDIExpress
$ 62,779.40 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
241.311
EAN
0662327187903
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
285BY338
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10414659
Weight / LBS
530
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 9" Bore; 8" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Steel; Non-Expansion
Length Thru Bore
16 Inch | 406.4 Millimeter
Base to Center Height
8 Inch | 203 Millimeter
Actual Bolt Center to Center
23 Inch | 584.2Millimeter
Bore
9 Inch | 228.6 Millimeter
Nominal Bolt Center to Center
23 Inch | 584.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh