https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4U-1-G-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTB8aW1hZ2UvanBlZ3xhR1ZpTDJoa01DOHhNREl5TlRjNU1UWXpNVE01TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFZWOHhYMGRmT0Y5SFdGOHpNREI0TXpBd0xtcHdad3xmM2M1OTNhOGE2NjNmNjhiNTFiZDE4NGE5NjliZWQ3N2JjMTlkZWQ4NDBhYmQyYTUwNGY4NTM1NjlhNmViZTYw
https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-4U-1-G-8-GX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MTB8aW1hZ2UvanBlZ3xhR1ZpTDJoa01DOHhNREl5TlRjNU1UWXpNVE01TUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY4MFZWOHhYMGRmT0Y5SFdGOHpNREI0TXpBd0xtcHdad3xmM2M1OTNhOGE2NjNmNjhiNTFiZDE4NGE5NjliZWQ3N2JjMTlkZWQ4NDBhYmQyYTUwNGY4NTM1NjlhNmViZTYw
EDT CORP
EDT CORP
4U1GC8-16FX
EDT CORP EDT CORP
Description
4U1GC8-16FX PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Part #
4U1GC8-16FX
BDI #
20874993
Details
309.0
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/4U1GC8-16FX/p/20874993
Your Price
$ 309.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.408
EAN
0883450893138
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
4U205-16FX
Seals
Single Lip Contact Silicone Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
-55 To 200 Deg F Food Grade EDT Polymer Lubricant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3.44" Minimum Bolt Spacing; 4.63" Maximum Bolt Spacing; Relubricatable; Cast Polymer; Non-Expansion
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.81 Inch | 45.974 Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Minimum
3.44 Inch | 87.376Millimeter
Bolt Spacing Maximum
4.63 Inch | 117.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

