ROYERSFORD FOUND&MAC
ROYERSFORD FOUND&MAC
60-01-0115
ROYERSFORD FOUND&MAC ROYERSFORD FOUND&MAC
Description
60-01-0115 SOLID JOURNAL BEARING ; 1-15/16" BABBITT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 1-11/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
60-01-0115
BDI #
22490160
Details
196.69998595
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/60-01-0115/p/22490160
Your Price
$ 196.70 / each
$ 212.00 / each BDIExpress
$ 212.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.175
Product Group - BDI
B04264
Number of Mounting Holes
2
Mounting Method
Shaft Mount
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.royersford.com
Weight / LBS
7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 1-11/16" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
1.688 Inch | 42.9 Millimeter
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh