Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

9005613 https://www.bdiexpress.com/medias/INDNGIXXXXXX-9005613-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY3MnxpbWFnZS9qcGVnfGFHUmxMMmhsWWk4eE1ETTROVFV6TVRrMk1UTTNOQzlKVGtST1IwbFlXRmhZV0ZoZk9UQXdOVFl4TTE4ek1EQjRNekF3TG1wd1p3fDI3ZmRiNzYwMmQxNDVmM2EwZWU1ZDA2YzFlNzYwZjFhZTM3MjMyNTRmNWUwZTQ4YTA0NGRjOGMzMThkNGE5Mjg
27486216 Pillow Block Bearings 

NGI LEVELING NGI LEVELING

9005613

Description

XBPBC52-WHITE-SSA2540-FRONT-CL-WHITE, OS-WHITE PRICE ON REQUEST (SMARTCATALOG)

Pillow Block Bearing; 1" Bore; 27.5MM Front Cover Height; 5.2MM Front Back Height; 2 Mounting Hole; SSA Type; Closed Large - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color

Part #

9005613

BDI #
27486216

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

147.29 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 147.29 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
NGI LEVELING
Minimum Buy Quantity
1
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.80.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://us.ngi-global.com
Product Detail
Pillow Block Bearing
Product Specification
1" Bore; 27.5MM Front Cover Height; 5.2MM Front Back Height; 2 Mounting Hole; SSA Type; Closed Large - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color
Long Description
Pillow Block Bearing; 1" Bore; 27.5MM Front Cover Height; 5.2MM Front Back Height; 2 Mounting Hole; SSA Type; Closed Large - Open Small Combination of Cover; Front Orientation; White Center of House Color; White Front Cover Color; White Back Cover Color