https://www.bdiexpress.com/medias/INDASIPBXXXX-BPR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFEVTJMMmd6WkM4eE1EYzJPREkxT0RrNU1ERXhNQzlKVGtSQlUwbFFRbGhZV0ZoZlFsQlNYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDE3YmUwODkzNWQ0OWRkZTYxZjQ2YjljNDFmN2JkN2Y2NjA4ZTA2ZThlM2YyMGFiZTY2ZDUzMzU0MWNkNjc4
https://www.bdiexpress.com/medias/INDASIPBXXXX-BPR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY5N3xpbWFnZS9qcGVnfGFEVTJMMmd6WkM4eE1EYzJPREkxT0RrNU1ERXhNQzlKVGtSQlUwbFFRbGhZV0ZoZlFsQlNYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDE3YmUwODkzNWQ0OWRkZTYxZjQ2YjljNDFmN2JkN2Y2NjA4ZTA2ZThlM2YyMGFiZTY2ZDUzMzU0MWNkNjc4
AMI BEARINGS
AMI BEARINGS
BPR5-14
AMI BEARINGS AMI BEARINGS
Description
BPR5-14 PILLOW BLOCK BEARING ; 7/8" ID 2B PRESSED STEEL 1.312 BASE-CNTR
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-9/16" Minimum Bolt Spacing; 3-15/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BPR5-14
BDI #
101155
Details
37.08
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPR5-14/p/101155
Your Price
$ 37.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.431
EAN
0808250101795
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
B5-14
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPR5-14
Weight / LBS
0.77
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 7/8" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; 3-9/16" Minimum Bolt Spacing; 3-15/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bolt Spacing Maximum
3.938 Inch | 100.025Millimeter
Bolt Spacing Minimum
3.563 Inch | 90.5Millimeter
Nominal Bolt Center to Center
4 Inch | 101.6 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

