Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSHE206 https://www.bdiexpress.com/medias/INDASIPBXXXX-BSHE-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjA2NHxpbWFnZS9qcGVnfGFEWXpMMmc1TVM4eE1EYzJPRGd4TVRreE56TTBNaTlKVGtSQlUwbFFRbGhZV0ZoZlFsTklSVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58OTMwZmU4NDQ1YjE5MDQzMGY3N2VjMTU5ODAxMTFmOWFjMWY5MTgzNWQzZmZkYTQyZWYzNmM1ZGNlNTkwZTY4Yg
101266 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

BSHE206

Description

BSHE206 TAPPED PILLOW BLOCK BEARING ; 30MM ID

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

BSHE206

BDI #
101266

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

114.85 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 114.85 / each BDIExpress
QTY

Inventory

Total: 6

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.935
EAN
0808250338023
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
B6
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
1.8
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 30MM Bore; 42.9MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.193 Inch | 30.3 Millimeter
Nominal Bolt Center to Center
2.6 Inch | 66 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Actual Bolt Center to Center
3 Inch | 76Millimeter
Bore
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh