Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

C-UCP310D1 https://www.bdiexpress.com/medias/INDNTNPBXXXX-CUCP-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4Mzd8aW1hZ2UvanBlZ3xhR1kzTDJnd1lTOHhNRFU0TnpJeU5EZzVPVFl4TkM5SlRrUk9WRTVRUWxoWVdGaGZRMVZEVUY5UFVFVk9YekpDVEZSZk16QXdlRE13TUM1cWNHY3wwZjdmY2Y0NzE3ZjU0MjYyMTFhNWQ4ZGEzMWNlYTYwYTdmMjI0YjBhMTA1MTFkOTU4YmI1NjIyYTA5YTllNGZh
1216519 Pillow Block Bearings 

NTN NTN

C-UCP310D1

Description

C-UCP310D1 PILLOW BLOCK BEARING ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 75MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion

Part #

C-UCP310D1

BDI #
1216519

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

535.56 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 535.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.27
EAN
4547359041385
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
UC310D1
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | 2 Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
C-UCP310D1
Weight / LBS
15.432
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 75MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Actual Bolt Center to Center
8.3 Inch | 210Millimeter
Base to Center Height
2.953 Inch | 75 Millimeter
Length Thru Bore
2.402 Inch | 61 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh