Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

DVP20K307SB https://www.bdiexpress.com/medias/INDQMIPBXXXX-RL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgwMDd8aW1hZ2UvanBlZ3xhR0ZtTDJnNFpDODVNRE16TmpZeE5EUTRNakl5TG1wd1p3fDcxMDA2OTY1MzdkMTg4ZTM2ZWY1NWY4Y2ZhZDQ5ZTE1MmIxMmU3ZjZlMjM1M2QyNzMwNmNiZDg0MjYwM2NlNTE
751437 Pillow Block Bearings 

TIMKEN TIMKEN

DVP20K307SB

Description

DVP20K307SB PILLOW BLK SPH RLR BRG ; TAPERED ADAPTER LOCK SOLID-BLK

Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion

Part #

DVP20K307SB

BDI #
751437

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1510.17989213 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,510.18 / each
$ 1,823.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
22.512
EAN
0883450008822
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
22220
Seals
Double Lip Contact Nitrile Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
DVP20K307SB
Weight / LBS
57
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-7/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-3/8" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Steel; Non-Expansion
Bolt Spacing Minimum
9.375 Inch | 238.125Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Length Thru Bore
3.82 Inch | 97.028 Millimeter
Bolt Spacing Maximum
11.25 Inch | 285.75Millimeter
Bore
3.438 Inch | 87.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh