Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

E-P4B-TRB-3 https://www.bdiexpress.com/medias/INDTIMPBXXXX-4BLT-E-P4B-TRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxMzZ8aW1hZ2UvanBlZ3xhRE5rTDJobE5pOHhNREkxTURjMU5EUTVNRE01T0M5SlRrUlVTVTFRUWxoWVdGaGZORUpNVkY5RlgxQTBRbDlVVWtKZk16QXdlRE13TUM1cWNHY3wwYmRmNmE5ZjVlOTdjNmVmZDMwNGNhNzBjNzM2YTZhZGRjYjEzNjA3MzdmYWJjYjljN2Q3ZGMwNmQ3OGJkYTJl
1355720 Pillow Block Bearings 

TIMKEN TIMKEN

E-P4B-TRB-3

Description

E-P4B-TRB-3 PILLOW BLOCK BRG ; 4-BOLT CAST IRON

Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-3/16" Minimum Bolt Spacing; 9-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

E-P4B-TRB-3

BDI #
1355720

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1396.68 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,396.68 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.555
EAN
0053893607627
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P4B-TRB-3
Weight / LBS
28
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-1/8" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-3/16" Minimum Bolt Spacing; 9-13/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.188 Inch | 233.375Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Base to Center Height
3.125 Inch | 79.4 Millimeter
Bolt Spacing Maximum
9.813 Inch | 249.25Millimeter
Bore
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh