https://www.bdiexpress.com/medias/INDDODPBXXXX-EP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDV8aW1hZ2UvanBlZ3xhRFJrTDJnME9TOHhNRFF5TWpRME5UYzJPRGN6TkM5SlRrUkVUMFJRUWxoWVdGaGZSVkF5UWtsUVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDI4YzIyNjg3OWM0YTFkNzFkZDdhNjRmYWM3NzU3NzdjNWFmNTAxM2ViZThlNDE3MDNlZDEwMzBiZWUyOTIyOWY
https://www.bdiexpress.com/medias/INDDODPBXXXX-EP2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4MDV8aW1hZ2UvanBlZ3xhRFJrTDJnME9TOHhNRFF5TWpRME5UYzJPRGN6TkM5SlRrUkVUMFJRUWxoWVdGaGZSVkF5UWtsUVh6SkNURlJmTXpBd2VETXdNQzVxY0djfDI4YzIyNjg3OWM0YTFkNzFkZDdhNjRmYWM3NzU3NzdjNWFmNTAxM2ViZThlNDE3MDNlZDEwMzBiZWUyOTIyOWY
DODGE
DODGE
EP2B-IP-303R
DODGE DODGE
Description
EP2B-IP-303R PILLOW BLK RLR BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.81" Minimum Bolt Spacing; 11.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
071137
BDI #
247557
Details
2401.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/EP2B-IP-303R/p/247557
Your Price
$ 2,401.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
21.438
EAN
0782476187712
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-303R
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
EP2B-IP-303R
Manufacturer Internal Number
071137
Weight / LBS
47.27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10.81" Minimum Bolt Spacing; 11.19" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
10.81 Inch | 274.574Millimeter
Bolt Spacing Maximum
11.19 Inch | 284.226Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Length Thru Bore
4.17 Inch | 105.918 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

