

PEER BEARING
PEER BEARING
FHGLP207-23
PEER BEARING PEER BEARING
Description
PER.FHGLP207-23 PILLOW BLOCK BRG UNIT ; 1-7/16" DIA CAST IRON
Pillow Block Bearing; 1-7/16" Bore; 1-13/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Metal Shroud Seal
Part #
PER.FHGLP207-23
BDI #
25117257

Details
91.91
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FHGLP207-23/p/25117257
Your Price
$ 91.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.53
EAN
1200106977995
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
1-7/16" Bore; 1-13/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Metal Shroud Seal
Long Description
Pillow Block Bearing; 1-7/16" Bore; 1-13/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5" Bolt Spacing; Relubricatable; Cast Iron; Metal Shroud Seal