

PEER BEARING
PEER BEARING
FHGP209-28
PEER BEARING PEER BEARING
Description
PER.FHGP209-28 PILLOW BLOCK BRG UNIT ; 1-3/4" SHAFT
Pillow Block Bearing; 1-3/4" Bore; 2-1/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
Part #
PER.FHGP209-28
BDI #
25117263

Details
55.44
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FHGP209-28/p/25117263
Your Price
$ 55.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.56
EAN
1200106977827
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.peerbearing.com
Product Detail
Pillow Block Bearing
Product Specification
1-3/4" Bore; 2-1/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals
Long Description
Pillow Block Bearing; 1-3/4" Bore; 2-1/8" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 5-3/4" Bolt Spacing; Relubricatable; Cast Iron; Contact Seals