https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22517-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDV8aW1hZ2UvanBlZ3xhR1l4TDJobFlpOHhNRFExTlRrMU5EUTFOall3Tmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qVXhOMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58MzM3NGQ3OWYyNTZiMGM5Y2VhNmZkOTA3MjljZmU4NzJlYWYxYWQzMjgxZmMyMjFmODk3YWFjNzIxZWQwYjk3Yg
SKF
SKF
FSAF 22517/C3
SKF SKF
Description
FSAF 22517/C3 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
FSAF 22517/C3
BDI #
1266139
Details
1352.38913417
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/FSAF-22517-C3/p/1266139
Your Price
$ 1,352.39 / each
$ 1,632.52 / each BDIExpress
$ 1,632.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
17.98
EAN
7316576663413
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
22217 CCK/W33
Seals
Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Heavy Duty | C3 Clearance
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
FSAF 22517/C3
Weight / LBS
38
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-15/16" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
5 Inch | 127 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
11 Inch | 279.4Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Nominal Bolt Center to Center
10.3 Inch | 261.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh