https://www.bdiexpress.com/medias/INDXXXPBXXXX-HCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhREExTDJobFlTODVPREV3TURNNE9ERTJOems0TDBsT1JGaFlXRkJDV0ZoWVdGOUlRMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0MTk4NDMxZWQ2MzA5ODE5MWJiZjJhMmNiNWIyZTRkMDY1MmUwYWYzMDIxNDhiYzY3ZmY5YThkODI1YTUzODM3
https://www.bdiexpress.com/medias/INDXXXPBXXXX-HCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0ODd8aW1hZ2UvanBlZ3xhREExTDJobFlTODVPREV3TURNNE9ERTJOems0TDBsT1JGaFlXRkJDV0ZoWVdGOUlRMUJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w0MTk4NDMxZWQ2MzA5ODE5MWJiZjJhMmNiNWIyZTRkMDY1MmUwYWYzMDIxNDhiYzY3ZmY5YThkODI1YTUzODM3
EBC
EBC
HCP206-19
EBC EBC
Description
HCP206-19 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
HCP206-19
BDI #
21488771
Details
35.67
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCP206-19/p/21488771
Your Price
$ 35.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.18
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
HC206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
2.76
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-11/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.7 Inch | 119.4 Millimeter
Base to Center Height
1.688 Inch | 42.9 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Actual Bolt Center to Center
4.8 Inch | 121.9Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

