EBC
EBC
HCP215-47
EBC EBC
Description
HCP215-47 PILLOW BLOCK BALL BEARING
Pillow Block Bearing; 2-15/16" Bore; 3-1/4" Base to Center Height; 3/4" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Part #
HCP215-47
BDI #
25126167

Details
215.71290000000002
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCP215-47/p/25126167
Your Price
$ 215.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
2-15/16" Bore; 3-1/4" Base to Center Height; 3/4" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion
Long Description
Pillow Block Bearing; 2-15/16" Bore; 3-1/4" Base to Center Height; 3/4" Bolt; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Single Lip Contact; Non-Expansion