PT INTERNATIONAL
PT INTERNATIONAL
KP001-12MM
PT INTERNATIONAL PT INTERNATIONAL
Description
KP001-12MM PILLOW BLOCK BEARING ; 12MM SETSCREW ALUM
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Part #
2101016409
BDI #
18127362
Details
53.56
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KP001-12MM/p/18127362
Your Price
$ 53.56 / each
$ 54.00 / each BDIExpress
$ 54.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.454
EAN
0800675178000
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K001-12MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.22046
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Zinc Alloy; Non-Expansion
Length Thru Bore
0.571 Inch | 14.5 Millimeter
Base to Center Height
0.748 Inch | 19 Millimeter
Nominal Bolt Center to Center
2.2 Inch | 55.9 Millimeter
Actual Bolt Center to Center
2.2 Inch | 56Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


