Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KP001C https://www.bdiexpress.com/medias/INDASIPBXXXX-KP001C-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2MTJ8aW1hZ2UvanBlZ3xhRGhoTDJnd09DODVOVGt3TURBeU1USXlOemd5TG1wd1p3fGRmNWQ5NDE3ZDg3YzI5YWZjMGZjMTYxMDY1MjEwMGZjOTI5MzY0YTgyMzQ4YWFmNTcyODdmNGQ2Mzg1ODQ2Zjk
102740 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

KP001C

Description

KP001C PILLOW BLOCK BEARING ; 12MM ID

Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion

Part #

KP001C

BDI #
102740

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

51.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 51.96 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.096
EAN
0808250315659
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Die Cast Zinc Alloy
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
No
Insert Part Number
K001
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Open End Cover | Electroless Chromate Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.8
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 12MM Bore; 19MM Base to Center Height; Set Screw Mount; Ball Bearing; Not Relubricatable; Die Cast Zinc Alloy; Non-Expansion
Nominal Bolt Center to Center
2.2 Inch | 55.9 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length Thru Bore
0.571 Inch | 14.5 Millimeter
Actual Bolt Center to Center
2.2 Inch | 56Millimeter
Base to Center Height
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh