

TIMKEN
TIMKEN
LSM105BXHSHTPS
TIMKEN TIMKEN
Description
LSM105BXHSHTPS PILLOW BLOCK CYL RLR BRG ; POR 105MM BORE EXPANSION
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 125MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSM105BXHSHTPS
BDI #
22809383

Details
6483.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM105BXHSHTPS/p/22809383
Your Price
$ 6,483.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
34.04
EAN
0013992071095
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Clamp Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
LSM105BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
75.04
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 105MM Bore; 125MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
4.134 Inch | 105 Millimeter
Actual Bolt Center to Center
13.9 Inch | 354Millimeter
Base to Center Height
4.921 Inch | 125 Millimeter
Nominal Bolt Center to Center
13.9 Inch | 353.1 Millimeter
Length Thru Bore
3.346 Inch | 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh