TIMKEN
TIMKEN
LSM240BXHSHTPS
TIMKEN TIMKEN
Description
LSM240BXHSHTPS PILLOW BLOCK CYL RLR BRG ; 240MM BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 292MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
LSM240BXHSHTPS
BDI #
22811249
Details
59114.79
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM240BXHSHTPS/p/22811249
Your Price
$ 59,114.79 / each
$ 59,115.00 / each BDIExpress
$ 59,115.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
102.65
EAN
0013992087294
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSM240BX
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
226.31
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 240MM Bore; 292MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Bore
9.449 Inch | 240 Millimeter
Length Thru Bore
4.803 Inch | 122 Millimeter
Base to Center Height
11.5 Inch | 292 Millimeter
Nominal Bolt Center to Center
19.8 Inch | 502.9 Millimeter
Actual Bolt Center to Center
19.8 Inch | 502Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


