Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCP204-12NP https://www.bdiexpress.com/medias/INDASIPBXXXX-MUCP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NDV8aW1hZ2UvanBlZ3xhRFV6TDJnMk5TODVOVGt3TURBME56UTBNakl5TG1wd1p3fDk5MjRiYmFiMGU2Mzc1MGRlN2UwOWNkMmZkODAxODcyZjc1YmZjZTk5OWJmMmJmY2M3ODNmYThlZDRlNGEwODE
105356 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

MUCP204-12NP

Description

MUCP204-12NP PILLOW BLOCK BEARING ; 3/4" ID

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion

Part #

MUCP204-12NP

BDI #
105356

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

169.89 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 169.89 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.717
EAN
0808250186907
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Nickel Coated Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
MUC204-12
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCP204-12NP
Weight / LBS
1.27
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Nickel Coated Cast Iron; Non-Expansion
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Actual Bolt Center to Center
3.8 Inch | 96.5Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh