Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MUCTB208 https://www.bdiexpress.com/medias/INDASIPBXXXX-MUCTB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8ODA4OHxpbWFnZS9qcGVnfGFEVTRMMmd4Tnk4eE1EYzJPVEkxTkRFNE56QXpPQzlKVGtSQlUwbFFRbGhZV0ZoZlRWVkRWRUpmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xjODNhMjM0MjhmZWJlMGRmMzZhODI3MmQ4MmM3ZWQyNWY0MWY2YzBhMDI3NGE3YWEwOWE0OWIyOTkwZjA0YzAw
106168 Pillow Block Bearings 

AMI BEARINGS AMI BEARINGS

MUCTB208

Description

MUCTB208 TAP BASE PILLOW BLOCK BEARING ; 40MM ID

Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion

Part #

MUCTB208

BDI #
106168

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

496.46 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 496.46 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ASAHI BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.824
EAN
0808250265558
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Tap Base Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
MUC208
Seals
Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
MUCTB208
Weight / LBS
4.24
Long Description
Pillow Block Bearing; 2 Bolt Tap Base Pillow Block; 40MM Bore; 49.2MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stainless Steel; Non-Expansion
Actual Bolt Center to Center
3.5 Inch | 90Millimeter
Bore
1.575 Inch | 40 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Nominal Bolt Center to Center
3.3 Inch | 83.8 Millimeter
Base to Center Height
1.938 Inch | 49.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh