https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TOHhNREl5TlRjNE1qVTFORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZRME5mTXpBd2VETXdNQzVxY0djfDZhZDU5MTA2Y2VkM2VmOTNjNDM3ZWIwZjQ5OGVlMzgxMjE3MmM2MjFiMzk4MGM1M2RiOWQzY2MzYWQyOTFjNzI
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TOHhNREl5TlRjNE1qVTFORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZRME5mTXpBd2VETXdNQzVxY0djfDZhZDU5MTA2Y2VkM2VmOTNjNDM3ZWIwZjQ5OGVlMzgxMjE3MmM2MjFiMzk4MGM1M2RiOWQzY2MzYWQyOTFjNzI
SKF
SKF
P2B 207-SRB-CLH
SKF SKF
Description
P2B 207-SRB-CLH PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B 207-SRB-CLH
BDI #
24432073
Details
870.35
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-207-SRB-CLH/p/24432073
Your Price
$ 870.35 / each
$ 871.00 / each BDIExpress
$ 871.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
7.29
EAN
7316579142014
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475213-207
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-7/16" Bore; 2-3/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 6-13/16" Minimum Bolt Spacing; 7-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.438 Inch | 61.925 Millimeter
Nominal Bolt Center to Center
7.1 Inch | 180.3 Millimeter
Base to Center Height
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
6.813 Inch | 173.05Millimeter
Length Thru Bore
2.578 Inch | 65.481 Millimeter
Bolt Spacing Maximum
7.438 Inch | 188.925Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

