https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TOHhNREl5TlRjNE1qVTFORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZRME5mTXpBd2VETXdNQzVxY0djfDZhZDU5MTA2Y2VkM2VmOTNjNDM3ZWIwZjQ5OGVlMzgxMjE3MmM2MjFiMzk4MGM1M2RiOWQzY2MzYWQyOTFjNzI
https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-CC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1ZtTDJoak5TOHhNREl5TlRjNE1qVTFORFkxTkM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZRME5mTXpBd2VETXdNQzVxY0djfDZhZDU5MTA2Y2VkM2VmOTNjNDM3ZWIwZjQ5OGVlMzgxMjE3MmM2MjFiMzk4MGM1M2RiOWQzY2MzYWQyOTFjNzI
SKF
SKF
P2B 211-SRB-CLH-H7
SKF SKF
Description
P2B 211-SRB-CLH-H7 PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B 211-SRB-CLH-H7
BDI #
24431993
Details
1185.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-211-SRB-CLH-H7/p/24431993
Your Price
$ 1,185.53 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
9.99
EAN
7316579141536
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Stepped Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
ABSY 475215-211
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Con Centra Sleeve | H7 Housing Bore
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
22
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-11/16" Bore; 3-1/4" Base to Center Height; Stepped Sleeve Mount; Spherical Roller Bearing; 7-13/16" Minimum Bolt Spacing; 8-7/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
3.25 Inch | 82.55 Millimeter
Nominal Bolt Center to Center
8.1 Inch | 205.7 Millimeter
Length Thru Bore
2.578 Inch | 65.481 Millimeter
Bolt Spacing Maximum
8.438 Inch | 214.325Millimeter
Bolt Spacing Minimum
7.813 Inch | 198.45Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

