

SKF
SKF
P2B 211-SRB-SRE
SKF SKF
Description
P2B 211-SRB-SRE PILLOW BLOCK ROLLER BRG ; 2-BOLT 2.6875"BORE CI SET SCREW
Pillow Block Bearing; 2.6875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing
Part #
P2B 211-SRB-SRE
BDI #
24299125

Details
1219.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-211-SRB-SRE/p/24299125
Your Price
$ 1,219.52 / each
$ 1,220.00 / each BDIExpress
$ 1,220.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
9.99
EAN
7316579141468
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
22
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2.6875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing
Long Description
Pillow Block Bearing; 2.6875" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Expansion Bearing