Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B 215-SRB-SRH https://www.bdiexpress.com/medias/INDSKKBRGXXX-PB-24278979-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNDd8aW1hZ2UvanBlZ3xhR1kyTDJoall5ODVOemMzTURVek9ESTNNVEF5TG1wd1p3fGIxZjE5YTI3YTgxYTZhNzU5ZmZkOTBhNDViNTYyZTgzMjM3MzQzNDQxMmYzMmFlMjBmNjNlNjJhYzI5NzRkN2M
24278979 Pillow Block Bearings 

SKF SKF

P2B 215-SRB-SRH

Description

P2B 215-SRB-SRH PILLOW BLOCK ROLLER BRG ; REPLACEMENT FOR SYR 2-15/16 H

Pillow Block Bearing; 2.9375" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Non-Expansion Bearing

Part #

P2B 215-SRB-SRH

BDI #
24278979

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1190.74 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 1,190.74 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
9.59
EAN
7316579141581
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
21
Product Detail
Pillow Block Bearing
Product Specification
Pillow Block Bearing; 2.9375" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Non-Expansion Bearing
Long Description
Pillow Block Bearing; 2.9375" Bore Dia; 2 Bolt Base; Solid Pillow Block; Cast Iron Material; Non-Expansion Bearing