https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDLEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjF8aW1hZ2UvanBlZ3xhR1U1TDJnME55OHhNRFF5TWpRM05EWXdORFUzTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4RldsQkRVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjAyN2ZiMjc0Y2NhZGVhOWRjZDUzNTA0MDFiYWI5MmExYzk1OGI3ODE5YjY2ODJlMzA2NDVmMjYyNTAwNDMzNA
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BDLEZPCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5NjF8aW1hZ2UvanBlZ3xhR1U1TDJnME55OHhNRFF5TWpRM05EWXdORFUzTkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDUkV4RldsQkRVbDh5UWt4VVh6TXdNSGd6TURBdWFuQm58YjAyN2ZiMjc0Y2NhZGVhOWRjZDUzNTA0MDFiYWI5MmExYzk1OGI3ODE5YjY2ODJlMzA2NDVmMjYyNTAwNDMzNA
DODGE
DODGE
P2B-DLEZ-050M-PCR
DODGE DODGE
Description
P2B-DLEZ-050M-PCR PILLOW BLK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 166.7MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Part #
127629
BDI #
259711
Details
581.95
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLEZ-050M-PCR/p/259711
Your Price
$ 581.95 / each
$ 582.00 / each BDIExpress
$ 582.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.762
EAN
0782475985708
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
16 Millimeter
Relubricatable
Yes
Insert Part Number
INS-DL-50M-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-50M-PCR
Manufacturer Internal Number
127629
Weight / LBS
3.704
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Concentric Collar Mount; Ball Bearing; 152.4MM Minimum Bolt Spacing; 166.7MM Maximum Bolt Spacing; Relubricatable; Polymer; Non-Expansion
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Bore
1.969 Inch | 50 Millimeter
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
6.563 Inch | 166.7Millimeter
Length Thru Bore
2.094 Inch | 53.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


