https://www.bdiexpress.com/medias/INDDODPBXXXX-DLEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjl8aW1hZ2UvanBlZ3xhR1V3TDJnNE1TOHhNRFF5TWpRM05qTTBNVEkzT0M5SlRrUkVUMFJRUWxoWVdGaGZSRXhGV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDYwYTIzODE3M2I2Y2E3MGNjMmZlYTdkOGQ5NGZiODJmN2M0ZmM5MjFjZTUyYjgzMjhiZTlmZmI0Y2IzZThiOWY
https://www.bdiexpress.com/medias/INDDODPBXXXX-DLEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjl8aW1hZ2UvanBlZ3xhR1V3TDJnNE1TOHhNRFF5TWpRM05qTTBNVEkzT0M5SlRrUkVUMFJRUWxoWVdGaGZSRXhGV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDYwYTIzODE3M2I2Y2E3MGNjMmZlYTdkOGQ5NGZiODJmN2M0ZmM5MjFjZTUyYjgzMjhiZTlmZmI0Y2IzZThiOWY
DODGE
DODGE
P2B-DLEZ-100-SHCR
DODGE DODGE
Description
P2B-DLEZ-100-SHCR; 127716 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
127716
BDI #
259784
Details
345.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLEZ-100-SHCR/p/259784
Your Price
$ 345.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.84
EAN
0782475581979
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-100-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-100-SHCR
Manufacturer Internal Number
127716
Weight / LBS
1.82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-7/16" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-11/16" Minimum Bolt Spacing; 4-1/2" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Nominal Bolt Center to Center
4.2 Inch | 106.7 Millimeter
Base to Center Height
1.438 Inch | 36.5 Millimeter
Bolt Spacing Minimum
3.688 Inch | 93.675Millimeter
Bolt Spacing Maximum
4.5 Inch | 114.3Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.438 Inch | 36.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

