Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B-DLEZ-108-SHCR https://www.bdiexpress.com/medias/INDDODPBXXXX-DLEZSHCR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMjl8aW1hZ2UvanBlZ3xhR1V3TDJnNE1TOHhNRFF5TWpRM05qTTBNVEkzT0M5SlRrUkVUMFJRUWxoWVdGaGZSRXhGV2xOSVExSmZNa0pNVkY4ek1EQjRNekF3TG1wd1p3fDYwYTIzODE3M2I2Y2E3MGNjMmZlYTdkOGQ5NGZiODJmN2M0ZmM5MjFjZTUyYjgzMjhiZTlmZmI0Y2IzZThiOWY
259789 Pillow Block Bearings 

DODGE DODGE

P2B-DLEZ-108-SHCR

Description

P2B-DLEZ-108-SHCR; 127721 PILLOW BLK BRG

Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion

Part #

127721

BDI #
259789

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

491.51 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 491.51 / each BDIExpress
QTY

Inventory

Total: 5

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.17
EAN
0782475583584
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-DL-108-CR
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-DLEZ-108-SHCR
Manufacturer Internal Number
127721
Weight / LBS
4.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-1/2" Bore; 2-1/8" Base to Center Height; Concentric Collar Mount; Ball Bearing; 5-3/16" Minimum Bolt Spacing; 6" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Base to Center Height
2.125 Inch | 54 Millimeter
Nominal Bolt Center to Center
5.6 Inch | 142.2 Millimeter
Bolt Spacing Minimum
5.188 Inch | 131.775Millimeter
Bolt Spacing Maximum
6 Inch | 152.4Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh