![P2B-IP-050MRE](/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTh8aW1hZ2UvanBlZ3xhRGczTDJnd09DOHhNRFF5TWpRME1UQTFNREUwTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTNmNGJjYzQ5YWJhYTcwMjk2Yjc0Y2RhZDVhYTAwMWMxYzU0ZTg5MGFlM2UyZTc5NmZlN2M4NzU1NWFmZTY3Yw)
![P2B-IP-050MRE](/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3OTh8aW1hZ2UvanBlZ3xhRGczTDJnd09DOHhNRFF5TWpRME1UQTFNREUwTWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDU1ZCZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8OTNmNGJjYzQ5YWJhYTcwMjk2Yjc0Y2RhZDVhYTAwMWMxYzU0ZTg5MGFlM2UyZTc5NmZlN2M4NzU1NWFmZTY3Yw)
DODGE
DODGE
P2B-IP-050MRE
DODGE DODGE
Description
P2B-IP-050MRE; 049476 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 153.9MM Minimum Bolt Spacing; 163.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
049476
BDI #
20494495
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
699.7091807900001
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-050MRE/p/20494495
Your Price
$ 699.71 / each
$ 728.00 / each BDIExpress
$ 728.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
3.942
EAN
0782475714728
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-050MR
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
049476
Weight / LBS
8.69
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 50MM Bore; 57.2MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 153.9MM Minimum Bolt Spacing; 163.6MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bore
1.969 Inch | 50 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
2.858 Inch | 72.6 Millimeter
Bolt Spacing Minimum
6.059 Inch | 153.9Millimeter
Bolt Spacing Maximum
6.441 Inch | 163.6Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh