https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BIP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM0NXxpbWFnZS9qcGVnfGFEVmhMMmhqWXk4eE1EYzNNREV3T1RVMk1qa3hNQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNTVkJmTWtKTVZGOHpNREI0TXpBd0xtcHdad3xmODNhY2ZiZWYzN2RjMzEwNzcwMTRkYmUyM2M5NWVhMTBlNTYwNGM1ZjZjNTU5OGQzN2RlNjllMTU5MDExZDEw
DODGE
DODGE
P2B-IP-203L
DODGE DODGE
Description
P2B-IP-203L; 069468 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 6-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
069468
BDI #
246544
Details
821.94
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-IP-203L/p/246544
Your Price
$ 821.94 / each
$ 822.00 / each BDIExpress
$ 822.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
4.858
EAN
0782475308187
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-203L
Seals
Metallic Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-IP-203L
Manufacturer Internal Number
069468
Weight / LBS
10.71
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 6-9/16" Minimum Bolt Spacing; 6-15/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
3.031 Inch | 77 Millimeter
Bolt Spacing Minimum
6.563 Inch | 166.7Millimeter
Nominal Bolt Center to Center
7.3 Inch | 185.4 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
6.938 Inch | 176.225Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

