

DODGE
DODGE
P2B-SCEZ-200-SHSS
DODGE DODGE
Description
P2B-SCEZ-200-SHSS; 136989 ; PILLOW BLK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 5-49/64" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Part #
136989
BDI #
262275

Details
711.55
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCEZ-200-SHSS/p/262275
Your Price
$ 711.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
2.38
EAN
0782476477998
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SC-200-SS
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
136989
Weight / LBS
5.09
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/4" Base to Center Height; Set Screw Mount; Ball Bearing; 5-49/64" Minimum Bolt Spacing; 6-11/16" Maximum Bolt Spacing; Relubricatable; Stainless Steel; Non-Expansion
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Maximum
6.688 Inch | 169.875Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bolt Spacing Minimum
5.766 Inch | 146.456Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh