

DODGE
DODGE
P2B-SCM-308
DODGE DODGE
Description
P2B-SCM-308; 126824 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/16" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
126824
BDI #
259339

Details
1107.63
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCM-308/p/259339
Your Price
$ 1,107.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
12.63
EAN
0782475116423
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-308
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SCM-308
Manufacturer Internal Number
126824
Weight / LBS
31.3
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-1/2" Bore; 4" Base to Center Height; Set Screw Mount; Ball Bearing; 10-5/16" Minimum Bolt Spacing; 11-5/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3.5 Inch | 88.9 Millimeter
Length Thru Bore
2.484 Inch | 63.1 Millimeter
Nominal Bolt Center to Center
10.9 Inch | 276.9 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Maximum
11.625 Inch | 295.275Millimeter
Bolt Spacing Minimum
10.313 Inch | 261.95Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh