

DODGE
DODGE
P2B-SD-215
DODGE DODGE
Description
P2B-SD-215; 066230 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 12-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
066230
BDI #
245919

Details
6434.61
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SD-215/p/245919
Your Price
$ 6,434.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
36.14
EAN
0782475035830
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
DU-SD-215
Seals
Dual Piston Ring
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Special Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SD-215 SPECIAL DUTY
Manufacturer Internal Number
066230
Weight / LBS
82
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Tapered Roller Bearing; 11" Minimum Bolt Spacing; 12-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Bolt Spacing Maximum
12.5 Inch | 317.5Millimeter
Length Thru Bore
5.75 Inch | 146.05 Millimeter
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh