https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSLX-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwNzB8aW1hZ2UvanBlZ3xhRFEyTDJobU1pOHhNRFF5TWpRM056VXlNRGt5Tmk5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTB4WVh6SkNURlJmTXpBd2VETXdNQzVxY0djfGYzYTNjNWFiYmE0NjliNjEyZTdiZGQwMDQ1MzEwMzgxYjA4MDkzN2NmN2UyZTg1YTczYTA3MjE4MWU0YjExMTM
DODGE
DODGE
P2B-SL-100-LL MOD
DODGE DODGE
Description
P2B-SL-100-LL MOD; 079622 ; PILLOW BLK BALL BRG NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Part #
079622
BDI #
20494989
Details
155.53
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SL-100-LL-MOD/p/20494989
Your Price
$ 155.53 / each
$ 156.00 / each BDIExpress
$ 156.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.545
EAN
0782476812027
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SL-100-LL
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
079622
Weight / LBS
0.73
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Stamped Steel; Non-Expansion
Actual Bolt Center to Center
3.4 Inch | 86.4Millimeter
Base to Center Height
1.125 Inch | 28.575 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.094 Inch | 27.8 Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

