https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhRFl5TDJnM015OHhNRFF5TWpRNE5EQXdPRGs1TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTFoU1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDcwNDI5Y2Q2MWNmZDBiNGFhYjIwMTQxY2MwZWM2ZjdhMjVkOWE2ODM3ZGZiOWVhYmZlZjFiNmI1YWEwOTMwNWI
https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSXR-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4OTN8aW1hZ2UvanBlZ3xhRFl5TDJnM015OHhNRFF5TWpRNE5EQXdPRGs1TUM5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTFoU1h6SkNURlJmTXpBd2VETXdNQzVxY0djfDcwNDI5Y2Q2MWNmZDBiNGFhYjIwMTQxY2MwZWM2ZjdhMjVkOWE2ODM3ZGZiOWVhYmZlZjFiNmI1YWEwOTMwNWI
DODGE
DODGE
P2B-SXVB-103
DODGE DODGE
Description
P2B-SXVB-103; 131989 PILLOW BLK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
131989
BDI #
261316
Details
94.76
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXVB-103/p/261316
Your Price
$ 94.76 / each
$ 95.00 / each BDIExpress
$ 95.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.125
EAN
0782475119783
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-SXV-103
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXVB-103
Manufacturer Internal Number
131989
Weight / LBS
2.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4-1/4" Minimum Bolt Spacing; 5" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
5 Inch | 127Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Bolt Spacing Minimum
4.25 Inch | 107.95Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Length Thru Bore
1.406 Inch | 35.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

