

DODGE
DODGE
P2B-SXVU-017M
DODGE DODGE
Description
P2B-SXVU-017M PILLOW BLOCK BEARING ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 82.6MM Minimum Bolt Spacing; 103.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
125711
BDI #
258958

Details
71.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SXVU-017M/p/258958
Your Price
$ 71.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.48
EAN
0782475796465
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
10 Millimeter
Relubricatable
Yes
Insert Part Number
INS-SXV-17M
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Light Duty | High Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-SXVU-17M
Manufacturer Internal Number
125711
Weight / LBS
1.323
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 17MM Bore; 30.2MM Base to Center Height; Eccentric Collar Mount; Ball Bearing; 82.6MM Minimum Bolt Spacing; 103.2MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Bolt Spacing Maximum
4.063 Inch | 103.2Millimeter
Base to Center Height
1.188 Inch | 30.2 Millimeter
Bore
0.669 Inch | 17 Millimeter
Bolt Spacing Minimum
3.252 Inch | 82.6Millimeter
Nominal Bolt Center to Center
3.6 Inch | 91.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh