Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B524-ISN-110MFR https://www.bdiexpress.com/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw
247486 Pillow Block Bearings 

DODGE DODGE

P2B524-ISN-110MFR

Description

P2B524-ISN-110MFR; 071014 PILLOW BLK BRG ; NON RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 314.5MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

071014M

BDI #
247486

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2833.53 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,833.53 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
38.51
EAN
0782475325337
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
22222
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | SN Style | Imperial Locking Mechanism
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
71014
Weight / LBS
85
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 110MM Bore; 140MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 314.5MM Minimum Bolt Spacing; 356MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.236 Inch | 132.994 Millimeter
Bore
4.331 Inch | 110 Millimeter
Bolt Spacing Maximum
14.016 Inch | 356Millimeter
Bolt Spacing Minimum
12.382 Inch | 314.5Millimeter
Nominal Bolt Center to Center
13.2 Inch | 335.3 Millimeter
Base to Center Height
5.512 Inch | 140 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh