Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2BC 107-TPZM https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121139-300X300.jpg?context=bWFzdGVyfHJvb3R8MTkyMTN8aW1hZ2UvanBlZ3xhRE16TDJoak5pOHhNREUwTVRreU16STBOakV4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFeE16bGZNekF3V0RNd01DNXFjR2N8ZDg2MGNiZTMxOTEzYjMxODYxOWUzMDQ2ZjdlYmQzODQ2NGI1MWZiMTEyMzk3M2VhZjg3MGJiMmZmN2MyYzllMg
25121139 Pillow Block Bearings 

SKF SKF

P2BC 107-TPZM

Description

P2BC 107-TPZM PILLOW BLK BALL BRG ; 1-7/16" SHAFT COMPOSITE

Pillow Block Bearing; 1-7/16" Bore; 1.874" Base to Center Height; 5" Bolt Spacing; 2 Mounting Hole; Setscrew Mount; Ball Bearing; Composite Housing; Gutter Seal; Zinc-coated Inner and Outer Ring

Part #

P2BC 107-TPZM

BDI #
25121139

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

183.34 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 183.34 / each BDIExpress
QTY

Inventory

Total: 2

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.672
EAN
7316577858016
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Product Detail
Pillow Block Bearing
Product Specification
1-7/16" Bore; 1.874" Base to Center Height; 5" Bolt Spacing; 2 Mounting Hole; Setscrew Mount; Ball Bearing; Composite Housing; Gutter Seal; Zinc-coated Inner and Outer Ring
Long Description
Pillow Block Bearing; 1-7/16" Bore; 1.874" Base to Center Height; 5" Bolt Spacing; 2 Mounting Hole; Setscrew Mount; Ball Bearing; Composite Housing; Gutter Seal; Zinc-coated Inner and Outer Ring