https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-SS-P3U200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR1JoTDJnME5TOHhNREl3T0Rjek5qSTBOemd6T0M5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOVFNMVV5TURCZk16QXdXRE13TUM1cWNHY3wzZTNjMzM5NTg4OGMzZDkwMjBjYWQ0YzY4M2QwYmZkOWU2ZWRlMzQ2MTgzOGZjZjc3NmNjOTk0OWI0NmVhNWJi
https://www.bdiexpress.com/medias/INDREXPBXXXX-2BLT-SS-P3U200-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDZ8aW1hZ2UvanBlZ3xhR1JoTDJnME5TOHhNREl3T0Rjek5qSTBOemd6T0M5SlRrUlNSVmhRUWxoWVdGaGZNa0pNVkY5VFUxOVFNMVV5TURCZk16QXdXRE13TUM1cWNHY3wzZTNjMzM5NTg4OGMzZDkwMjBjYWQ0YzY4M2QwYmZkOWU2ZWRlMzQ2MTgzOGZjZjc3NmNjOTk0OWI0NmVhNWJi
LINKBELT
LINKBELT
P3U223H
LINKBELT LINKBELT
Description
P3U223H PILLOW BLOCK BALL BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10424466
BDI #
578026
Details
230.72
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P3U223H/p/578026
Your Price
$ 230.72 / each
$ 231.00 / each BDIExpress
$ 231.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.653
EAN
0662327120993
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
UG223HL
Seals
Floating Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
P3U223H
Manufacturer Internal Number
5812099
Weight / LBS
3.7
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.766 Inch | 44.85 Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Actual Bolt Center to Center
4.9 Inch | 124.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

